Series Information
| Manufacturer Part Number | 184TTFW4760 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | Pump |
| Horsepower | 5 hp |
| Kilowatts | 3.7 kW |
| Speed | 1,760 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184JM |
| AC Voltage | 230 V |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 13.0 A, 6.5 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 72 lbs |
| Gross Weight | 72 lbs |