U422-003-G2
Eaton's Tripp Lite series Cordsets

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U422-003-G2

Eaton's Tripp Lite series Cordsets

U422-003-G2

Eaton's Tripp Lite series Cordsets
3ft USB 3.1 Gen 2 USB-C to USB-B
MFG Item Number
U422-003-G2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
U422-003-G2
3ft USB 3.1 Gen 2 USB-C to USB-B

Series Information

Specifications

Specifications
Manufacturer Part Number U422-003-G2
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Cordsets
Description 3ft USB 3.1 Gen 2 USB-C to USB-B Cable 10 Gbps M/M Fast Charging
Cable Type PVC
Connection Configuration Male to Male
Color Black
Length 0.91 m
Cable Shielding Yes
Operating Temperature -10-60 °C
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs