Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UA110-30-11-80
UA110 3P Contactor,220/50,240/60
MFG Item Number
UA110-30-11-80
This item cannot be canceled or returned
Description
UA110 3P Contactor,220/50,240/60
Specifications
Specifications
| Manufacturer Part Number |
UA110-30-11-80 |
| Manufacturer |
ABB |
| Family Series |
ABB Contactors |
| Description |
UA110 3P Contactor,220/50,240/60 |
| Type |
AC Non-Reversing IEC |
| Nominal Coil Voltage |
240 VAC |
| Coil Voltage |
220-240 VAC |
| Poles |
3NO |
| Auxiliary Contact |
1NO, 1NC |
| Net Weight |
4.56 lbs |
| Gross Weight |
0.578 lbs |
UA110-30-11-80
ABB Contactors