Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Conduit
UA3AD
Carlon, a T & B Brand Conduit
CL UA3AD 1/2in. SCH 40 STD 11-1/4 DEG
This item cannot be canceled or returned
Description
CL UA3AD 1/2in. SCH 40 STD 11-1/4 DEG
Specifications
Specifications
| Manufacturer Part Number |
UA3AD |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit |
| Description |
CL UA3AD 1/2in. SCH 40 STD 11-1/4 DEG |
| Trade Size |
1/2 " |
| Diameter |
0.84 " |
| Material |
PVC |
| Type |
RNC (Rigid Non-Metallic Conduit) |
| Color |
Gray |
| Composition |
Non-Metallic |
| Angle |
11-1/4 ° |
| Approvals |
UL |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
UA3AD
Carlon, a T & B Brand Conduit