Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Conduit
UA3AG
Carlon, a T & B Brand Conduit
CL UA3AG 1-1/4in. SCH 40 STD 11-1/4 D
This item cannot be canceled or returned
Description
CL UA3AG 1-1/4in. SCH 40 STD 11-1/4 D
Specifications
Specifications
| Manufacturer Part Number |
UA3AG |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit |
| Description |
CL UA3AG 1-1/4in. SCH 40 STD 11-1/4 D |
| Trade Size |
1-1/4 " |
| Diameter |
1.66 " |
| Material |
PVC |
| Type |
RNC (Rigid Non-Metallic Conduit) |
| Color |
Gray |
| Composition |
Non-Metallic |
| Angle |
11-1/4 ° |
| Approvals |
UL |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.23 lbs |
UA3AG
Carlon, a T & B Brand Conduit