UA3AP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA3AP

Carlon, a T & B Brand Conduit

UA3AP

Carlon, a T & B Brand Conduit
CL UA3AP 5in. SCH 40 STD 11-1/4 DEG E
MFG Item Number
UA3AP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit, Series
Item #
UA3AP
CL UA3AP 5in. SCH 40 STD 11-1/4 DEG E

Series Information

Specifications

Specifications
Manufacturer Part Number UA3AP
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA3AP 5in. SCH 40 STD 11-1/4 DEG E
Trade Size 5 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 11-1/4 °
Approvals UL
Net Weight 2.84 lbs
Gross Weight 2.84 lbs