Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Conduit
UA5AE
Carlon, a T & B Brand Conduit
CL UA5AE 3/4in. SCH 40 STD 22-1/2 DEG
This item cannot be canceled or returned
Description
CL UA5AE 3/4in. SCH 40 STD 22-1/2 DEG
Specifications
Specifications
| Manufacturer Part Number |
UA5AE |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit |
| Description |
CL UA5AE 3/4in. SCH 40 STD 22-1/2 DEG |
| Trade Size |
3/4 " |
| Material |
PVC |
| Type |
RNC (Rigid Non-Metallic Conduit) |
| Composition |
Non-Metallic |
| Angle |
22-1/2 ° |
| Approvals |
UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
UA5AE
Carlon, a T & B Brand Conduit