UA5ARB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA5ARB

Carlon, a T & B Brand Conduit

UA5ARB

Carlon, a T & B Brand Conduit
CL UA5ARB 6in. SCH 40 STD 22-1/2 DEG
MFG Item Number
UA5ARB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
UA5ARB
CL UA5ARB 6in. SCH 40 STD 22-1/2 DEG

Series Information

Specifications

Specifications
Manufacturer Part Number UA5ARB
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA5ARB 6in. SCH 40 STD 22-1/2 DEG
Trade Size 6 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 22-1/2 °
Approvals UL
Comments Belled End
Net Weight 9.58 lbs
Gross Weight 9.58 lbs