UA5DJB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA5DJB

Carlon, a T & B Brand Conduit

UA5DJB

Carlon, a T & B Brand Conduit
CL UA5DJB 2in. SCH 40 22-1/2 DEG X 24
MFG Item Number
UA5DJB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit, Series
Item #
UA5DJB
CL UA5DJB 2in. SCH 40 22-1/2 DEG X 24

Series Information

Specifications

Specifications
Manufacturer Part Number UA5DJB
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA5DJB 2in. SCH 40 22-1/2 DEG X 24
Trade Size 2 "
Inside Bend Radius 24 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 22-1/2 °
Approvals UL
Comments Belled End
Net Weight 0.84 lbs
Gross Weight 0.84 lbs