UA5DN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA5DN

Carlon, a T & B Brand Conduit

UA5DN

Carlon, a T & B Brand Conduit
CL UA5DN 4in. SCH 40 22-1/2 DEG X 24in.
MFG Item Number
UA5DN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
UA5DN
CL UA5DN 4in. SCH 40 22-1/2 DEG X 24in.

Series Information

Specifications

Specifications
Manufacturer Part Number UA5DN
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA5DN 4in. SCH 40 22-1/2 DEG X 24in.
Trade Size 4 "
Inside Bend Radius 24 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 22-1/2 °
Approvals UL
Net Weight 3.25 lbs
Gross Weight 3.25 lbs