UA5DPB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA5DPB

Carlon, a T & B Brand Conduit

UA5DPB

Carlon, a T & B Brand Conduit
CL UA5DPB 5in. SCH 40 22-1/2 DEG X 24
MFG Item Number
UA5DPB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
UA5DPB
CL UA5DPB 5in. SCH 40 22-1/2 DEG X 24

Series Information

Specifications

Specifications
Manufacturer Part Number UA5DPB
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA5DPB 5in. SCH 40 22-1/2 DEG X 24
Trade Size 5 "
Inside Bend Radius 24 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 22-1/2 °
Approvals UL
Comments Belled End
Net Weight 4.43 lbs
Gross Weight 4.43 lbs