UA6AG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA6AG

Carlon, a T & B Brand Conduit

UA6AG

Carlon, a T & B Brand Conduit
CL UA6AG 1-1/4in. SCH 40 STD 30 DEG E
MFG Item Number
UA6AG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
UA6AG
CL UA6AG 1-1/4in. SCH 40 STD 30 DEG E

Series Information

Specifications

Specifications
Manufacturer Part Number UA6AG
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA6AG 1-1/4in. SCH 40 STD 30 DEG E
Trade Size 1-1/4 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 30 °
Approvals UL
Net Weight 0.34 lbs
Gross Weight 0.34 lbs