UA6APB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA6APB

Carlon, a T & B Brand Conduit

UA6APB

Carlon, a T & B Brand Conduit
CL UA6APB 5in. SCH 40 STD 30 DEG ELBO
MFG Item Number
UA6APB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
UA6APB
CL UA6APB 5in. SCH 40 STD 30 DEG ELBO

Series Information

Specifications

Specifications
Manufacturer Part Number UA6APB
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA6APB 5in. SCH 40 STD 30 DEG ELBO
Trade Size 5 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 30 °
Approvals UL
Comments Belled End
Net Weight 5.17 lbs
Gross Weight 5.17 lbs