UA7AHCB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA7AHCB

Carlon, a T & B Brand Conduit

UA7AHCB

Carlon, a T & B Brand Conduit
CL UA7AHCB 1-1/2in. SCH40STD45DEG ELB
MFG Item Number
UA7AHCB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Conduit, Series
Item #
UA7AHCB
CL UA7AHCB 1-1/2in. SCH40STD45DEG ELB

Series Information

Specifications

Specifications
Manufacturer Part Number UA7AHCB
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA7AHCB 1-1/2in. SCH40STD45DEG ELB
Trade Size 1-1/2 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 45 °
Approvals UL
Comments Belled End
Net Weight 0.5 lbs
Gross Weight 0.5 lbs