UA7AJB-CAR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA7AJB-CAR

Carlon, a T & B Brand Conduit

UA7AJB-CAR

Carlon, a T & B Brand Conduit
CL UA7AJBCAR 2in. SCH 40STD 45 DEG EL
MFG Item Number
UA7AJB-CAR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Conduit, Series
Item #
UA7AJB-CAR
CL UA7AJBCAR 2in. SCH 40STD 45 DEG EL

Series Information

Specifications

Specifications
Manufacturer Part Number UA7AJB-CAR
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA7AJBCAR 2in. SCH 40STD 45 DEG EL
Trade Size 2 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Color Gray
Composition Non-Metallic
Angle 45 °
Approvals UL
Net Weight 0.74 lbs
Gross Weight 0.74 lbs