UA7AMB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA7AMB

Carlon, a T & B Brand Conduit

UA7AMB

Carlon, a T & B Brand Conduit
CL UA7AMB 3-1/2in. SCH 40 STD 45 DEG
MFG Item Number
UA7AMB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
UA7AMB
CL UA7AMB 3-1/2in. SCH 40 STD 45 DEG

Series Information

Specifications

Specifications
Manufacturer Part Number UA7AMB
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA7AMB 3-1/2in. SCH 40 STD 45 DEG
Trade Size 3-1/2 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 45 °
Approvals UL
Comments Belled End
Net Weight 2.76 lbs
Gross Weight 2.76 lbs