UA7ANB-CAR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA7ANB-CAR

Carlon, a T & B Brand Conduit

UA7ANB-CAR

Carlon, a T & B Brand Conduit
CL UA7ANBCAR 4 SCH 40 45D STD R G
MFG Item Number
UA7ANB-CAR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Conduit, Series
Item #
UA7ANB-CAR
CL UA7ANBCAR 4 SCH 40 45D STD R G

Series Information

Specifications

Specifications
Manufacturer Part Number UA7ANB-CAR
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA7ANBCAR 4 SCH 40 45D STD R G
Trade Size 4 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Color Gray
Composition Non-Metallic
Angle 45 °
Approvals UL
Net Weight 4.17 lbs
Gross Weight 4.17 lbs