UA9AGCB-UPC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA9AGCB-UPC

Carlon, a T & B Brand Conduit

UA9AGCB-UPC

Carlon, a T & B Brand Conduit
CL UA9AGCBUPC 1-1/4in. SCH40STD90DEG
MFG Item Number
UA9AGCB-UPC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Conduit, Series
Item #
UA9AGCB-UPC
CL UA9AGCBUPC 1-1/4in. SCH40STD90DEG

Series Information

Specifications

Specifications
Manufacturer Part Number UA9AGCB-UPC
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA9AGCBUPC 1-1/4in. SCH40STD90DEG
Trade Size 1-1/4 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 90 °
Approvals UL
Net Weight 0.69 lbs
Gross Weight 0.69 lbs