UA9EFB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA9EFB

Carlon, a T & B Brand Conduit

UA9EFB

Carlon, a T & B Brand Conduit
CL UA9EFB 1in. SCH 40 90 DEG X 30in. EL
MFG Item Number
UA9EFB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
UA9EFB
CL UA9EFB 1in. SCH 40 90 DEG X 30in. EL

Series Information

Specifications

Specifications
Manufacturer Part Number UA9EFB
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA9EFB 1in. SCH 40 90 DEG X 30in. EL
Trade Size 1 "
Inside Bend Radius 30 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 90 °
Approvals UL
Comments Belled End
Net Weight 1.43 lbs
Gross Weight 1.43 lbs