UA9FNBR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UA9FNBR

Carlon, a T & B Brand Conduit

UA9FNBR

Carlon, a T & B Brand Conduit
CL UA9FNBR 4in. SCH40 90DEGX36in.ELB-BE
MFG Item Number
UA9FNBR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
UA9FNBR
CL UA9FNBR 4in. SCH40 90DEGX36in.ELB-BE

Series Information

Specifications

Specifications
Manufacturer Part Number UA9FNBR
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UA9FNBR 4in. SCH40 90DEGX36in.ELB-BE
Trade Size 4 "
Diameter 4.50 "
Inside Bend Radius 36 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Color Gray
Composition Non-Metallic
Angle 90 °
Approvals UL
Comments Spigot End and Belled End
Net Weight 12.6 lbs
Gross Weight 12.6 lbs