UB250-F77-E2-V31

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB250-F77-E2-V31

Pepperl Fuchs Sensors

UB250-F77-E2-V31

Pepperl Fuchs Sensors
Ultrasonic, 233250
Item Number
UB250-F77-E2-V31
MFG Item Number
233250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UB250-F77-E2-V31
Ultrasonic, 233250

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 233250
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 233250
Sensing Range 0.78-9.84 "
Frequency 400 kHz
Voltage 12-20 VDC, 20-30 VDC
Sensing Type Side
Output Type PNP
Output Function NO
Connection Type 4 Pin M8 Connector
Status Indicator Yes
Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.04 lbs