UB3AL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB3AL

Carlon, a T & B Brand Conduit

UB3AL

Carlon, a T & B Brand Conduit
CL UB3AL 3in. SCH 80 STD 11-1/4 DEG E
MFG Item Number
UB3AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
UB3AL
CL UB3AL 3in. SCH 80 STD 11-1/4 DEG E

Series Information

Specifications

Specifications
Manufacturer Part Number UB3AL
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UB3AL 3in. SCH 80 STD 11-1/4 DEG E
Trade Size 3 "
Diameter 3.50 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Color Gray
Composition Non-Metallic
Angle 11-1/4 °
Approvals UL
Net Weight 1.58 lbs
Gross Weight 1.58 lbs