UB5DL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB5DL

Carlon, a T & B Brand Conduit

UB5DL

Carlon, a T & B Brand Conduit
CL UB5DL 3in. SCH 80 22-1/2 DEG X 24in.
MFG Item Number
UB5DL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
UB5DL
CL UB5DL 3in. SCH 80 22-1/2 DEG X 24in.

Series Information

Specifications

Specifications
Manufacturer Part Number UB5DL
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UB5DL 3in. SCH 80 22-1/2 DEG X 24in.
Trade Size 3 "
Inside Bend Radius 24 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Color Gray
Composition Non-Metallic
Angle 22-1/2 °
Approvals UL
Net Weight 3 lbs
Gross Weight 3 lbs