UB5FJB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB5FJB

Carlon, a T & B Brand Conduit

UB5FJB

Carlon, a T & B Brand Conduit
CL UB5FJB 2in. SCH 80 22-1/2 DEG X 36
MFG Item Number
UB5FJB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit, Series
Item #
UB5FJB
CL UB5FJB 2in. SCH 80 22-1/2 DEG X 36

Series Information

Specifications

Specifications
Manufacturer Part Number UB5FJB
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UB5FJB 2in. SCH 80 22-1/2 DEG X 36
Trade Size 2 "
Inside Bend Radius 36 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Color Gray
Composition Non-Metallic
Angle 22-1/2 °
Approvals UL
Comments Belled End
Net Weight 1.63 lbs
Gross Weight 1.63 lbs