UB6AN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB6AN

Carlon, a T & B Brand Conduit

UB6AN

Carlon, a T & B Brand Conduit
CL UB6AN 4in. SCH 80 STD 30 DEG ELBOW
MFG Item Number
UB6AN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit, Series
Item #
UB6AN
CL UB6AN 4in. SCH 80 STD 30 DEG ELBOW

Series Information

Specifications

Specifications
Manufacturer Part Number UB6AN
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UB6AN 4in. SCH 80 STD 30 DEG ELBOW
Trade Size 4 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 30 °
Approvals UL
Net Weight 3.84 lbs
Gross Weight 3.84 lbs