UB9AE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB9AE

Carlon, a T & B Brand Conduit

UB9AE

Carlon, a T & B Brand Conduit
CL UB9AE 3/4in. SCH 80 STD 90 DEG ELB
MFG Item Number
UB9AE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit, Series
Item #
UB9AE
CL UB9AE 3/4in. SCH 80 STD 90 DEG ELB

Series Information

Specifications

Specifications
Manufacturer Part Number UB9AE
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UB9AE 3/4in. SCH 80 STD 90 DEG ELB
Trade Size 3/4 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 90 °
Approvals UL
Net Weight 0.26 lbs
Gross Weight 0.26 lbs