UB9AF-CAR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB9AF-CAR

Carlon, a T & B Brand Conduit

UB9AF-CAR

Carlon, a T & B Brand Conduit
CL UB9AFCAR 1in. SCH 80 STD 90 DEG EL
MFG Item Number
UB9AF-CAR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit, Series
Item #
UB9AF-CAR
CL UB9AFCAR 1in. SCH 80 STD 90 DEG EL

Series Information

Specifications

Specifications
Manufacturer Part Number UB9AF-CAR
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UB9AFCAR 1in. SCH 80 STD 90 DEG EL
Trade Size 1 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 90 °
Approvals UL
Net Weight 0.72 lbs
Gross Weight 0.72 lbs