UB9CJ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB9CJ

Carlon, a T & B Brand Conduit

UB9CJ

Carlon, a T & B Brand Conduit
CL UB9CJ 2in. SCH 80 90 DEG X 18in. ELB
MFG Item Number
UB9CJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
UB9CJ
CL UB9CJ 2in. SCH 80 90 DEG X 18in. ELB

Series Information

Specifications

Specifications
Manufacturer Part Number UB9CJ
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UB9CJ 2in. SCH 80 90 DEG X 18in. ELB
Trade Size 2 "
Inside Bend Radius 18 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 90 °
Approvals UL
Net Weight 2.66 lbs
Gross Weight 2.66 lbs