UB9HNB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UB9HNB

Carlon, a T & B Brand Conduit

UB9HNB

Carlon, a T & B Brand Conduit
CL UB9HNB 4in. SCH 80 90 DEG X 48in. EL
MFG Item Number
UB9HNB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit, Series
Item #
UB9HNB
CL UB9HNB 4in. SCH 80 90 DEG X 48in. EL

Series Information

Specifications

Specifications
Manufacturer Part Number UB9HNB
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UB9HNB 4in. SCH 80 90 DEG X 48in. EL
Trade Size 4 "
Inside Bend Radius 48 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 90 °
Approvals UL
Comments Belled End
Net Weight 21.43 lbs
Gross Weight 21.43 lbs