Series Information
| Manufacturer Part Number | UBC-250G |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Conduit Mounts |
| Description | OZ-Gedney Type SUBC Right Angle Conduit Clamp, 2-1/2 IN Cable, Cable Type: Rigid Conduit, IMC, EMT, Malleable Iron, Steel Nuts And Bolts, Finish: Clamp: Hot Dip Galvanized, Hardware: Mechanically Galvanized, For Securing Rigid Conduit, IMC or EMT |
| Type | EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Malleable Iron |
| Style | Conduit Clip |
| Cable Size | 2-1/2 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |