UBHTRS223ACH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UBHTRS223ACH

Eaton Electrical Boxes

UBHTRS223ACH

Eaton Electrical Boxes
MtrSkt,200A,Ringless,4-Jaw,UG,Horn BP
MFG Item Number
UBHTRS223ACH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
UBHTRS223ACH
MtrSkt,200A,Ringless,4-Jaw,UG,Horn BP

Series Information

Specifications

Specifications
Manufacturer Part Number UBHTRS223ACH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, 1-pos resi service, 200A, Under, Solid top, 6-350 kcmil, 4-jaw, 1-ph, 8-350 kcmil, Offset Meter Right, Horn bypass, 3-wire, Ringless, 600 Vac
Current Rating 200 A
Service UG
Bypass Horn
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 14.2 lbs
Gross Weight 14.22 lbs