Series Information
| Manufacturer Part Number | UBHTTZRS101BCH |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Electrical Boxes |
| Description | Eaton meter socket, 1-pos resi service, 125A, Over, Small hub open, 2/0 AWG conns, 1-ph, 2/0 AWG conns, 5/16 in hex head conn screw in place of slotted, Horn bypass, Two grounding conns 14-2 Cu, Quadplex, 600 Vac |
| Current Rating | 125 A |
| Service | OH |
| Bypass | None |
| Voltage | 600 VAC |
| Phase | Single Phase |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |