UBM400HD
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UBM400HD

Eaton's Crouse-Hinds series Conduit Mounts

UBM400HD

Eaton's Crouse-Hinds series Conduit Mounts
4 U BOLT GALV
MFG Item Number
UBM400HD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Conduit Mounts, Series
Item #
UBM400HD
4 U BOLT GALV

Series Information

Specifications

Specifications
Manufacturer Part Number UBM400HD
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series UBM conduit U-bolt, Rigid/IMC, Iron, Electrogalvanized finish, 3/8-16 thread size, 4 trade size
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition Iron
Style U-Bolt Clamp
Rigid Size (in) 4 "
Net Weight 0.51 lbs
Gross Weight 0.51 lbs