Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UC28R
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
UC28R |
| Manufacturer |
Burndy |
| Family Series |
Burndy Connectors |
| Description |
ALCU 1/0-4/0,8-4/0 |
| Style |
Parallel |
| Composition |
Aluminum |
| Cond. Equal Main/Tap |
1/0 str.-4/0 str. |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |