UC9HNB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UC9HNB

Carlon, a T & B Brand Conduit

UC9HNB

Carlon, a T & B Brand Conduit
CL UC9HNB 4in. UTL SCH40 90 DEGX48in. E
MFG Item Number
UC9HNB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
UC9HNB
CL UC9HNB 4in. UTL SCH40 90 DEGX48in. E

Series Information

Specifications

Specifications
Manufacturer Part Number UC9HNB
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description CL UC9HNB 4in. UTL SCH40 90 DEGX48in. E
Trade Size 4 "
Inside Bend Radius 36 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Composition Non-Metallic
Angle 90 °
Comments Deep Socket, Not UL Listed
Net Weight 17.32 lbs
Gross Weight 17.32 lbs