Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UCN00002-1

Yaskawa Drives

UCN00002-1

Yaskawa Drives
CABLE, DIGITAL OPERATOR, 12POS, 60MM
MFG Item Number
UCN00002-1
More specs
This item cannot be canceled or returned

Obsolete

Description

Drives, Series
Item #
UCN00002-1
CABLE, DIGITAL OPERATOR, 12POS, 60MM

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number UCN00002-1
Description CABLE, DIGITAL OPERATOR, 12POS, 60MM
Accessory Type Cable Assembly
Protection Rating IP00, IP20
Voltage 230 V
Approvals CE, CSA, cULus
Net Weight 0.06 lbs
Gross Weight 0.06 lbs