Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UCU28AC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
UCU28AC |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
RISER TAP |
| Conductor Size |
2-4/0 AWG |
| Mounting |
Screws |
| Material |
Aluminum |
| Tap Size Range |
10-2 AWG |
| Approvals |
UL |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |