Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Power Factor Correction Capacitors
UCW2.5V57L6
WEG Electric Power Factor Correction Capacitors
UCW B SERIES 2.5KVAR 535V60HZ, J2
MFG Item Number
UCW2.5V57 L6
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
UCW B SERIES 2.5KVAR 535V60HZ, J2
Specifications
Specifications
| Manufacturer Part Number |
UCW2.5V57 L6 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Power Factor Correction Capacitors |
| Description |
UCW B SERIES 2.5KVAR 535V60HZ, J2 |
| Capacitor Type |
Individual |
| Voltage |
535, VAC |
| kVAR Rating |
2.5 |
| Phase |
Single Phase |
| Termination |
Studs |
| Fusible |
No |
| Status Indicator |
No |
| Discharge Resistors |
No |
| Mounting |
Floor Mount |
| Application |
Motors |
| Approvals |
CE, cURus |
| Net Weight |
0.796 lbs |
| Gross Weight |
0.796 lbs |
UCW2.5V57L6
WEG Electric Power Factor Correction Capacitors