Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UDA00417-F
MFG Item Number
UDA00417-F
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
UDA00417-F |
| Description |
RING KIT |
| Accessory Type |
Ring Kit |
| Approvals |
CE, CSA, cUL, EN, IEC, UL |
| Net Weight |
2.98 lbs |
| Gross Weight |
2.98 lbs |
UDA00417-F
Yaskawa Drives