Series Information
| Manufacturer Part Number | UEC-50G |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Conduit Mounts |
| Description | OZ-Gedney Type SUEC Edge Conduit Clamp, 1/2 IN Cable, Cable Type: Rigid Conduit, Malleable Iron, Steel Nuts And Bolts, Finish: Clamp: Hot Dip Galvanized, Hardware: Mechanically Galvanized, For Securing Rigid Conduit Across The Beam, Channel And Ang |
| Type | RMC (Rigid Metallic Conduit) |
| Composition | Malleable Iron |
| Style | Edge |
| Cable Size | 1/2 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |