Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UFI000191
MFG Item Number
UFI000191
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
UFI000191 |
| Description |
EMC Filter |
| Accessory Type |
EMC Input Filter |
| Voltage |
480 V |
| Approvals |
CE, CSA, cULus |
| Comments |
1.6k A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |