Series Information
| Manufacturer Part Number | UGB2/0-414-18 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Grounding |
| Description | The UGB2/0-414-18 Universal Ground Bar securely terminates the main equipment grounding conductor with a compression or mechanical connector in any control panel or enclosure. The universal ground bar accepts 14 – 4 AWG wire in 18 wire ports and up to a |
| Number of Taps | 18 |
| Wire Size Range | 14-4 AWG |
| Material | Copper |
| Approvals | CSA, UL |
| Net Weight | 0.69 lbs |
| Gross Weight | 0.846 lbs |