Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Plugs & Receptacles
UGRA-20232
Killark Plugs & Receptacles
ACCEPTOR RECEPT & ADAPT 250V
MFG Item Number
UGRA-20232
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
ACCEPTOR RECEPT & ADAPT 250V
Specifications
Specifications
| Manufacturer Part Number |
UGRA-20232 |
| Manufacturer |
Killark |
| Family Series |
Killark Plugs & Receptacles |
| Description |
ACCEPTOR RECEPT & ADAPT 250V |
| Voltage |
250 VAC |
| Approvals |
UL |
| Comments |
Adapter Kit, ACCEPTOR receptacle, adapter Plate, mounting bolts |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
UGRA-20232
Killark Plugs & Receptacles