Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, UHD M Series
UHDM8418BPA
Hammond Manufacturing Enclosures, UHD M Series
Flat Barrier Plate - 84 x 18
MFG Item Number
UHDM8418BPA
This item cannot be canceled or returned
Description
Flat Barrier Plate - 84 x 18
Specifications
Specifications
| Manufacturer Part Number |
UHDM8418BPA |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
UHD M |
| Family Series |
Hammond Manufacturing Enclosures, UHD M Series |
| Description |
Flat Barrier Plate - 84 x 18 PANEL INCLUDED, UHDM MODULAR, DISCONNECT, NEMA 12 |
| Accessory Type |
Flat Barrier Plate |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
With Mounting Hardware |
| Net Weight |
30 lbs |
| Gross Weight |
50 lbs |
UHDM8418BPA
Hammond Manufacturing Enclosures, UHD M Series