Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UHR175

Burndy Connectors

UHR175

Burndy Connectors
750-2500, 3/4-1 1/2 CU
MFG Item Number
UHR175
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Connectors, Series
Item #
UHR175
750-2500, 3/4-1 1/2 CU

Series Information

Specifications

Specifications
Manufacturer Part Number UHR175
Manufacturer Burndy
Family Series Burndy Connectors
Description 750-2500, 3/4-1 1/2 CU
Style Bus Support
Composition Copper
Cond. AWG Main 750 kcmil-2,500 kcmil
Comments For Supporting Copper Cable or Tube to Base
Net Weight 0 lbs
Gross Weight 0 lbs