Series Information
| Manufacturer Part Number | ULCABPC303018G |
|---|---|
| Manufacturer | Fibox |
| Family Series | Fibox Enclosures |
| Description | ENCLOSURE, 11.8in.Hx11.8in.Wx7.1in.D, POLY, NEMA1,4,4X,12,13, GRAY HINGED COVER, W/LATCHES, UL LISTED |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Latch |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Nominal Height | 12 " |
| Nominal Width | 12 " |
| Nominal Depth | 7 " |
| Approvals | UL |
| Net Weight | 5.4 lbs |
| Gross Weight | 5.4 lbs |