Series Information
| Manufacturer Part Number | ULCABPC504020G3B |
|---|---|
| Manufacturer | Fibox |
| Family Series | Fibox Enclosures |
| Description | ENCLOSURE, 19.7in.Hx15.7in.Wx7.9in.D, POLY, NEMA1,4,4X,12,13, GRAY HINGED COVER, W/KEY LOCK, UL LISTED |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Key Lock |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Nominal Height | 20 " |
| Nominal Width | 16 " |
| Nominal Depth | 8 " |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |