Series Information
| Manufacturer Part Number | ULCABPC604022T3B |
|---|---|
| Manufacturer | Fibox |
| Family Series | Fibox Enclosures |
| Description | ENCLOSURE, 23.6in.Hx15.7in.Wx8.7in.D, POLY, NEMA1,4,4X,12,13, TRANSPARENT HINGED COVER, W/KEY LOCK, UL LISTED |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Key Lock |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Nominal Height | 24 " |
| Nominal Width | 16 " |
| Nominal Depth | 9 " |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |