ULPC175/100XHT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ULPC175/100XHT

Fibox Enclosures

ULPC175/100XHT

Fibox Enclosures
ULPCEnclosure-TransparentCover
MFG Item Number
ULPC175/100XHT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
ULPC175/100XHT
ULPCEnclosure-TransparentCover

Series Information

Specifications

Specifications
Manufacturer Part Number ULPC175/100XHT
Manufacturer Fibox
Family Series Fibox Enclosures
Description ULPCEnclosure-TransparentCover
Material Polycarbonate
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover Yes
Latching Mechanism Screw
NEMA Rating NEMA 1, NEMA 4, NEMA 4X
Nominal Height 7 "
Nominal Width 7 "
Nominal Depth 4 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs