Series Information
| Manufacturer Part Number | ULPC200/150HG |
|---|---|
| Manufacturer | Fibox |
| Family Series | Fibox Enclosures |
| Description | ENCLOSURE, 10in.Hx7.1in.Wx5.9in.D, POLY, NEMA1,4,4X, 50mm BASE, GRAY COVER, UL LISTED |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screw |
| NEMA Rating | NEMA 1, NEMA 4, NEMA 4X |
| Nominal Height | 10 " |
| Nominal Width | 7 " |
| Nominal Depth | 6 " |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |